1.4 cu. ft. 1000 W Convertible Over-the-Range Microwave in White
1.4 cu. ft. 1000 W Convertible Over-the-Range Microwave in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stylish and functional. Our full-width door maximizes the interior space, while edge-to-edge glass offers a sleek and stylish look.
- Features easy to use one-touch buttons so you can cook baked potatoes, popcorn or even add 30 seconds with the touch of a button.
- LED interior microwave light stays on while your dish cooks.
- Over-the-range microwave doubles as a hood offering ventilation with two fan speeds.
- Big bowls and large casserole dishes are no problem for our extra-large glass turntable. It rotates for even cooking.
- Make meal preparation and cooking easier with LED lighting that offers a clear, bright view of your cooktop.
- Reheat almost anything at the touch of a button.
- Microwave automatically adjusts power levels and cooking times to cook a variety of items, effortlessly.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Glass Touch
- Depth:
- 16-3/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Handle Type:
- Integrated
- Height:
- 17 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 9
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 59 lb
- Width:
- 23-7/8 in