Frigidaire 14.6 cf Top Freezer Refrigerator

FFFHT1514Q

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • SpaceWise® wire shelves
  • Store-More™ humidity controlled crisper drawers

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
60-5/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday