Frigidaire

14.6 cf Top Freezer Refrigerator in Stainless Steel

Part #FFFHT1514QS  |  Manufacturer Part #FFHT1514QS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Store-More™ humidity controlled crisper drawers
  • SpaceWise® wire shelves

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 30-1/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 3.7 cu ft

Green: [Yes, Energy Star]

Height: 60-5/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.6 cu ft

Refrigerator Type: Top Mount Freezer

Type: FFFHT1514QS

UL Listed: No

Volts: 120V

Width: 28 in