Frigidaire 15 cf Free Standing Top Mount Top Freezer Refrigerator in Black

FFFHT1513L

Manufacturer Part #: FFHT1513LB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • SpaceWise™ humidity controlled crisper drawers & adjustable wire shelves
  • Reversible door
  • Filter change alert

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
CEC Compliant
For Sale in CA
Depth
29-5/8 in
Freezer Capacity Cu ft
3.8 cu ft
Green
Energy Star, Yes
Height
60-5/8 in
Installation Type
Freestanding
Refrigerator Capacity Cu Ft
11 cu ft
Refrigerator Type
Top Mount Freezer
Volts
120V
Width
28 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday