Frigidaire

1.5 cf Over-The-Range Microwave in Stainless Steel

Part #FFFMV154CLS  |  Manufacturer Part #FFMV154CLS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready select controls

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 15-1/32 in

Height: 16-5/16 in

Microwave Type: Over the Range

Power Source: Electric

Volts: 120V

Watts: 1550

Width: 29-7/8 in