16-3/4 in. Door Handle

Part #F218428101  |  Item #5152668  |  Manufacturer Part #218428101

Length:

16-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement door handles for refrigerator doors

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 16-3/4 in

Material: Plastic

NSF Certified: No

Type: Refrigerator Parts

Volts: 115V