Frigidaire 16.3 cf Topmount Refrigerator

FFFTR1614Q

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
30-1/8 in
Energy Star Compliant
No
Height
64-3/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday