Frigidaire 17-5/8 in. 6-Cycle Portable Dishwasher

FFFPD1821M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
8.5
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday