Frigidaire

17 cf Frost-Free Upright Freezer in White

Part #FFFFU17M1QW  |  Manufacturer Part #FFFU17M1QW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

CEC Compliant: For Sale in CA

Color Finish: White

Depth: 28-1/2 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 17.35 cu ft

Height: 67-11/16 in

Installation Type: Wall Mount

Power Source: Electric

Type: Freezer

Volts: 115V

Width: 34 in