0 items

Frigidaire 17 CF Top-Freezer Refrigerator

FFFTR1715L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
29-3/8 in
Height
65-1/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday