28 in. 12.8 cu. ft. Top Mount Freezer Refrigerator in White
28 in. 12.8 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 29-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.74 cu ft
- Height:
- 65-5/8 in
- Installation Type:
- Freestanding
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.8 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 120V
- Width:
- 28 in