17 in. 0.7 cf 700W Countertop Microwave Oven in Stainless Steel

You last purchased this on
 
Frigidaire

17 in. 0.7 cf 700W Countertop Microwave Oven in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

17 in. 0.7 cf 700W Countertop Microwave Oven in Stainless Steel

  • Fast #
  • Part #FFFCM0734LS
  • Item #4113723
  • Manufacturer Part #FFCM0734LS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13
CEC Compliant:
For Sale in CA
Capacity:
0.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Membrane Switch
Depth:
13-1/8 in
Height:
10-1/8 in
Interior Light:
Yes
Microwave Type:
Countertop
Number of Settings:
10
Power Source:
Electric
Type:
FFFCM0734LS
Volts:
120V
Watts:
700 W
Width:
17 in