Frigidaire 18 cf Right Hand Topmount Refrigerator in White

FFFTR1821QW

Manufacturer Part #: FFTR1821QW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
30-1/8 in
Energy Star Compliant
No
Height
66-1/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Volts
120V
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday