0 items

Frigidaire 18 cf Top Freezer Refrigerator

FFFHI1832T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
AMP
15, 6
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Ebony
Depth
30-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-5/8 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday