1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in Black
This product has been replaced by
Manufacturer Part #FMOS1846BB
1.8 cu. ft. 1000 W Convertible Over-the-Range Microwave in Black
Package Quantity Info:
EA: 1 IP: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interior LED Lighting
- Fits-More Capacity
- Better cooktop visibility with LED lighting
- Two Speed Ventilation
- Extra-Large 12-1/2" Diameter Glass Turntable
- Zero-Clearance Door
- One-Touch Cooking Options
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 15-1/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Grease
- Height:
- 16-13/32 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in