0 items

Frigidaire 18 in. 6-Cycle 4-Level Built-In Dishwasher

FFFBD1821M

Color Finish

Starting at $696.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Decibel level: 55 dB
  • Four wash levels
  • Ready-set controls
  • Reversible door
  • Six wash cycles
  • Stainless steel interior
  • Wire shelves

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
23 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-1/2 in
Power Source
Electric
Volts
120V
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday