Frigidaire

19 in. Lower Spray Arm and Nozzle Accessory

Part #F5304518927  |  Manufacturer Part #5304518927

Width:

19 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement spray arm for dishwashers
  • Genuine Electrolux replacement part

Specifications

Brand Model Compatibility: Frigidaire FBD2400KB7B, Frigidaire FBD2400KB8B, Frigidaire FBD2400KB9B, Frigidaire FBD2400KS5B, Frigidaire FBD2400KS6B, Frigidaire FBD2400KS7B, Frigidaire FBD2400KW7B, Frigidaire FBD2400KW8B, Frigidaire FBD2400KW9B, White Westinghouse WWBD2400HW6B, White Westinghouse WWBD2400HW8B

Energy Star Compliant: No

IAPMO Listed: No

Material: Aluminum

NSF Certified: No

Type: F5304518927

Width: 19 in