2-5/8 in. Refrigerator Door Shelf End Cap

You last purchased this on
 
Frigidaire

2-5/8 in. Refrigerator Door Shelf End Cap

This product requires certification to purchase.
You last purchased this on
 
Frigidaire

2-5/8 in. Refrigerator Door Shelf End Cap

  • Fast #
  • Part #F215267701
  • Item #5152628
  • Manufacturer Part #215267701
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Electrolux item
  • Genuine Frigidaire shelf end cap
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-1/4 in
Length:
2-5/8 in
NSF Certified:
No
Type:
Refrigerator Parts