2 CF 1200 W Counter Top Microwave in Stainless Steel

Part #FFPMO209KF  |  Item #3824899  |  Manufacturer Part #FPMO209KF

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a protective, easy to clean coating that reduces fingerprints and smudges
  • Sensor cooking automatically adjusts power levels and cooking times to
  • One-touch keeps warm setting keeps food warm
  • Built in trim kit
  • Offers an extra large cooking space
  • Effortless™ reheat with the touch of a button

Specifications

AMP: 15

CEC Compliant: Not for Sale in CA

Capacity: 2 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-1/8 in

Height: 13-3/8 in

Microwave Type: Built-in

Power Source: Electric

Volts: 120V

Watts: 1200

Width: 24 in