2 in. Block Kit

Part #F5303935058  |  Item #5152618  |  Manufacturer Part #5303935058

Width:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement range element receptacle kit

Specifications

GSA Approved: No

Height: 5 in

Length: 7 in

NSF Certified: No

Product Type: Block Kit

UL Listed: No

Width: 2 in