Frigidaire

2 Tons R-410A 22000 Btu/h Room Air Conditioner

Part #FFFRE2233Q2  |  Manufacturer Part #FFRE2233Q2

BTU Cooling Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 10

Auto Switching Heat Cool : Yes

BTU Cooling Rating: 22000 Btu/h

CEC Compliant: For Sale in CA

Color Finish: Grey

Dehumidification Pts Hr : 7.2

Depth: 26-1/2 in

EER: 9.8

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Hazardous Duty: No

Height: 18-5/8 in

MBH: 22

Max CFM: 529

Plug Type: 6-15P

Power Source: Electric

Refrigerant: R-410A

Tonnage: 2 Tons

Type: FFFRE2233Q2

UL Listed: Yes

Volts: 208/230V

Watts: 2340

Weight: 121

Width: 26-1/2 in