0 items

Frigidaire 20 in. 1.1 cf 1100W Countertop Microwave Oven

FFFCM1134L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
13
CEC Compliant
For Sale in CA
Capacity
1.1 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
14-3/4 in
Height
12 in
Power Source
Electric
Volts
120V
Watts
1100
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday