Frigidaire

21.9 cf 120V Freestanding Refrigerator in Silver Mist

Part #FFFTR1821TM  |  Manufacturer Part #FFTR1821TM

Color/Finish:
Silver Mist

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

AMP: [6, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Silver Mist

Color Finish Category: Silver Tones

Depth: 30-1/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 3.9 cu ft

Handle Material: Plastic

Height: 66-1/8 in

Installation Type: [Top Mount, Freestanding]

Interior Light: No

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18 cu ft

UL Listed: No

Volts: 120V

Weight: 205

Width: 30 in