29-5/8 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Stainless
Professional 29-5/8 in. 14.1 cu. ft. Top Mount Freezer Refrigerator in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smudge-Proof™ stainless steel - resists fingerprints and cleans easily
- Humidity-controlled crisper drawers - our humidity-controlled crisper drawers are designed to keep your fruits and vegetables fresh so you don’t have to worry about stocking up
- Bright led lighting - find food faster in your refrigerator with bright led lighting
- Lead-Free
- 1/2-Width deli drawer - Offers you another storage option that is conveniently located so you have easy access to foods such as deli meats and cheeses
- SpillSafe® Shelves - Designed to keep spills contained, making cleanup a breeze
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 29-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.9 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 65-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.1 cu ft
- Refrigerator Type:
- Freezer on Top
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 205 lb
- Width:
- 29-5/8 in