Frigidaire 22 cf Side-by-Side Refrigerator in Stainless

FFFSS2325T

Manufacturer Part #: FFSS2325TS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15, 8.5
CEC Compliant
For Sale in CA
CSA Certified
Yes
Depth
32 in
Freezer Capacity Cu ft
7.90 cu ft
Height
69-7/8 in
Interior Light
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
14.10 cu ft
Refrigerator Type
Side-By-Side
UL Listed
No
Volts
120V
Width
33 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday