Frigidaire 22.6 CF French Door Refrigerator in Stainless Steel With Dispenser

FFGHF2366PF

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable interior storage enables organization and customization
  • Effortless™ glide crisper drawers
  • Effortless™ glide freezer drawers and dual ice maker ready
  • Express-Select® controls with easy to select options
  • Full-width Cool-Zone™ drawer features large storage space
  • Puresource® ultra ice and water filtration and Pureair Ultra® filters
  • Sabbath mode Star-K® certified
  • Smudge-Proof™ surface resists fingerprints and is easy to clean
  • Spillsafe® flip up and slide under shelves

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday