3 in. Door Rack
3 in. Door Rack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine replacement fixed shelf bar for Frigidaire
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Height:
- 3 in
- Length:
- 23 in
- NSF Certified:
- No
- Product Type:
- Rack