23-7/8 in. 3.3 cu. ft. Single Oven in Stainless Steel

Part #FFFGW2426US  |  Item #7677827  |  Manufacturer Part #FFGW2426US

$ 1,704.10 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: [5, 15]

Automatic Shut-Off: No

BTU: 14000

Bulb Type: Halogen

Capacity: 3.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Depth: 25-3/8 in

Display Type: Digital

Door Style: Drop Down

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 38-7/16 in

Installation Type: Undercounter

Interior Light: Yes

MBH: 14

Material: Stainless Steel

Maximum Capacity: 3.3 cu ft

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 120V

Watts: 2.1

Width: 23-7/8 in