Frigidaire 23 CF Counter Depth Side-By-Side Refrigerator in Stainless Steel

FFPHC2399PF

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable interior storage enables organization and customization
  • Automatic energy-saving mode activates if not opened for 24 hours
  • Design maintains the same interior space while reducing exterior space
  • Features sliding Spillsafe® glass shelves
  • Multi level LED lighting
  • Powerplus® delivers up to 37% more ice
  • Pro-Select® controls offers easy to select options
  • Puresource® ultra water filtration
  • Smudge-Proof™ surface resists fingerprints and is easy to clean
  • Store-More™ humidity controlled crisper drawers

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday