24 in. 14 Place Settings Dishwasher in Black
24 in. 14 Place Settings Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 15, 20
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch Sensor
- Decibel Rating (dB):
- 55 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 14
- Power Source:
- Electric
- Pressure - Maximum:
- 120 psi
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1400 W
- Width:
- 24 in