Frigidaire 24 in. 55dB 5-Cycle Built-In Dishwasher

FFFBD2411N

Manufacturer Part #: FFBD2411NS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Energy saver dry option
  • Fits-More™ capacity with up to 14 place setting
  • Low-rinse aid indicator light and control lock option and a removable filter
  • Made in the USA
  • Ready-Select® controls provides easy option selection
  • Spacewise® silverware basket is removable and features multiple compartments

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35 in
Power Source
Electric
Volts
120V
Width
24 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday