24 in. 55dB 5-Cycle Built-In Dishwasher in White
24 in. 55dB 5-Cycle Built-In Dishwasher in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Decibel Rating (dB):
- 55 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 24 in