Frigidaire 24 in. 60dB Built-In Undercounter Dishwasher

FFFBD2407L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 33- 1/2" to 35" H X 24" W X 25" D
  • Adjustable height
  • Dishwasher performs quietly
  • ENERGY STAR® Qualified
  • Fits-More™ capacity holds up to 14 place settings
  • Precision™ wash technology
  • SpaceWise™ removable silverware basket
  • UL listed

SPECIFICATIONS

ADA Compliant
No
AMP
10
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
60 dB
Depth
25 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35 in
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday