24 in. 8.4 cu. ft. Top Mount Freezer Refrigerator in White

Part #FFFPT12F3NW  |  Item #4570876  |  Manufacturer Part #FFPT12F3NW

Discontinued

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two Adjustable wire shelves
  • Two crisper drawers
  • Two full-width freezer door racks

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 11.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-3/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 3 cu ft cu ft

Height: 59-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 8.4 cu ft

Refrigerator Type: Top Mount Freezer

UL Listed: Yes

Volts: 120V

Width: 24 in