0 items

Frigidaire 24 in. Built-In Dishwasher

FFBD2400K

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Energy saver dry option
  • Low-rinse aid indicator light and control lock option and a removable filter
  • Made in the USA
  • Ready-Select® controls provides easy option selection
  • Tall tub design fits up to 12 place settings

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
25 in
Height
35 in
Power Source
Electric
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday