Frigidaire

24 in. Built-In Dishwasher in Silver Mist

Part #FFFBD2412SM  |  Manufacturer Part #FFBD2412SM

Color/Finish:
Silver Mist

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Color Finish: Silver Mist

Color Finish Category: Silver Tones

Decibel Rating dB : 55 dB

Depth: 25 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

NSF Certified: Yes

Number of Settings: 14

Power Source: Electric

UL Listed: Yes

Volts: 120V

Width: 24 in