24 in. Electric Multicolor Electronic Control Single Wall Oven in Black

You last purchased this on
 
Frigidaire

24 in. Electric Multicolor Electronic Control Single Wall Oven in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Frigidaire

24 in. Electric Multicolor Electronic Control Single Wall Oven in Black

  • Fast #
  • Part #FFEB24S2AB
  • Item #1595613
  • Manufacturer Part #FEB24S2AB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Application:
Residential
Automatic Shut-Off:
No
Capacity:
3.2 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Depth:
25-3/8 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
30-3/4 in
Installation Type:
Built-in
Maximum Capacity:
3.2 cu ft
Power Source:
Electric
Volts:
208/240V
Width:
23-7/8 in