Frigidaire

24 in. Electric Multicolor Electronic Control Single Wall Oven in White

Part #FFEB24S2AS  |  Manufacturer Part #FEB24S2AS

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 20

Capacity: 3.2 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 25-3/8 in

Height: 30-3/4 in

Installation Type: Built-in

Power Source: Electric

Volts: 208/240V

Width: 23-7/8 in