24 in. Insulated Metal Extend Wall Sleeve

Part #F5308815305  |  Item #4352708  |  Manufacturer Part #5308815305

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sliding keyhole grille attachment at the back enables easy, one-person installation from the inside
  • Welded areas are protected with a sealing compound to prevent rust
  • Color/Finish: White
  • Depth: 24"
  • Resists corrosion

Specifications

Length: 24 in

Material: Steel

Type: F5308815305