24 in. Natural Gas Multicolor Wall Oven with Broiler in Black

Part #FFGB24L2AB  |  Item #1595606  |  Manufacturer Part #FGB24L2AB

Call for Pricing EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

BTU: 16000

CSA Certified: Yes

Capacity: 3.2 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 25-3/8 in

Fuel Type: Natural Gas

Height: 38-7/16 in

Installation Type: Built-in

Power Source: Gas

Volts: 120V

Watts: 2100

Width: 23-7/8 in