24 in. Natural Gas Multicolor Wall Oven with Broiler in White
24 in. Natural Gas Multicolor Wall Oven with Broiler in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 16000
- CSA Certified:
- Yes
- Capacity:
- 3.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-3/8 in
- Fuel Type:
- Natural Gas
- Height:
- 38-7/16 in
- Installation Type:
- Built-in
- Power Source:
- Gas
- Volts:
- 120V
- Watts:
- 2100 W
- Width:
- 23-7/8 in