Frigidaire

25 in. 55dB Built-In Dishwasher in White

Part #FFFBD2412SW  |  Manufacturer Part #FFBD2412SW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Decibel Rating dB : 55 dB

Depth: 25 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Lead Law Compliant: Yes

NSF Certified: Yes

Power Source: Electric

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 24 in