Frigidaire

25.5 cf Side-by-Side Refrigerator in Ebony

Part #EFFSS2625TE  |  Manufacturer Part #FFSS2625TE

Color/Finish:
Ebony

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: [8.5, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Ebony

Depth: 32 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 9 cu ft

Height: 69-7/8 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.50 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 120V

Width: 36 in