Frigidaire

25.5 cf Side-By-Side Refrigerator in Pearl

Part #FFFSS2615T  |  Manufacturer Part #FFSS2615TP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15, 8.5

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Pearl

Color Finish Category: Whites

Depth: 31-3/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 9 cu ft

Height: 69-5/8 in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.5 cu ft

Refrigerator Type: Side-By-Side

UL Listed: No

Volts: 120V

Weight: 300

Width: 36 in