0 items

Frigidaire 26 CF Side-by-Side Refrigerator

FFFHS2622M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable interior storage enables organization and customization
  • Automatic energy-saving mode activates if not opened for 24 hours
  • Control Lock Option
  • Features a filter change alert
  • Full-width freezer racks
  • Puresource® ultra water filtration
  • Ready-Select® controls provides easy option selection
  • Store-More™ humidity controlled crisper drawers

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
31-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday