Frigidaire 27 in. 5.5 cf High Efficiency Electric Stacked Washer and Dryer

FFFLE4033Q

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
22
CEC Compliant
For Sale in CA
Capacity
5.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
77 in
Interior Light
No
UL Listed
No
Volts
120/240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday