Frigidaire
27 in. 7 cf Gas Dryer in White
Part #FFARG1011MW | Item #4154802 | Manufacturer Part #FARG1011MW
Product Details
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 7 cu ft
Color Finish: White
Color Finish Category: Whites
Depth: 29 in
Height: 43 in
Power Source: Gas
Width: 27 in