0 items

Frigidaire Gallery 27 in. Built-In Microwave Oven

FFGMO205K

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built in trim kit
  • Effortless™ reheat with the touch of a button
  • Features a protective, easy to clean coating that reduces fingerprints and smudges
  • Offers an extra large cooking space
  • One-touch keeps warm setting keeps food warm
  • Sensor cooking automatically adjusts power levels and cooking times to

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
2 cu ft
Collection
Gallery
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-1/8 in
Height
13-3/8 in
Power Source
Electric
Volts
120V
Watts
1200
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday