Frigidaire

27.6 cf French Door Refrigerator in Stainless

Part #FFGHN2868TF  |  Manufacturer Part #FGHN2868TF

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: [8.5, 15]

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 33-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.7 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.9 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 352

Width: 36 in