28 in. 16 cu. ft. Top Mount Freezer Refrigerator in Black
28 in. 16 cu. ft. Top Mount Freezer Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Slide
- Depth:
- 30-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.7 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 65-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.6 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Type:
- FFFHT1621TB
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 190 lb
- Width:
- 28 in